Veho Muvi KZ-2 Pro Drivecam 4K Dashcam - (VDC-003-KZ2) HD type: 4K Ultra HD, Main camera resolution: 3840 x 2160 pixels, Main camera viewing angle: 140°. Display: IPS, Display diagonal: 7.62 cm (3") Compatible memory cards: MicroSD (TransFlash) , Maximum memory card size: 128 GB. Image formats supported: JPG. Interface type: Mini-USB