HPE P03178-B21. Total power: 1000 W, AC input voltage: 100 - 240 V, Efficiency: 96%. Purpose: Server, 80 PLUS certification: 80 PLUS Titanium, Compatible products: HPE ProLiant Gen10, HPE ProLiant DL300 Gen9 server series, HPE Apollo 2000 and HPE Apollo 4000.. Product colour: Silver