Pro t550 2 GHz Windows 10 IoT Enterprise 1.3 kg Black J6412 - 5H0M6EA#ABU

Order Code: ZT3434918S

£429.99 Inc VAT (20%)
£459.996.5% off


Description

HP Pro t550. Processor frequency: 2 GHz, Processor manufacturer: Intel, Processor family: Intel® Celeron®. Internal memory: 8 GB, Internal memory type: DDR4-SDRAM, Memory clock speed: 3200 MHz. Total storage capacity: 64 GB, Storage media: eMMC. On-board graphics card model: Intel® UHD Graphics. Product colour: Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome