EPOS | SENNHEISER ADAPT 361. Product type: Headset. Connectivity technology: Wired & Wireless, Bluetooth. Recommended usage: Calls/Music. Headphone frequency: 18 - 22000 Hz. Wireless range: 25 m. Weight: 238 g. Product colour: Black