EPOS | SENNHEISER ADAPT 661. Product type: Headset. Connectivity technology: Wired & Wireless, Bluetooth. Recommended usage: Calls/Music. Headphone frequency: 17 - 23000 Hz. Wireless range: 25 m. Weight: 227 g. Product colour: Black