Lindy Single Display Bracket w/Pole & Desk Clamp. Mounting: Clamp, Maximum weight capacity: 8 kg, Minimum screen size: 43.2 cm (17") , Maximum screen size: 71.1 cm (28") , Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 100 x 100 mm. Tilt angle range: -45 - 45°. Product colour: Black