Quantity | Price | Discount |
---|---|---|
1 - 4 | £15.99 | 0% |
5 - 9 | £15.19 | 5% |
10 - 19 | £14.39 | 10% |
20 + | £13.59 | 15% |
Lindy Single Display Fixed Desk Mount. Mounting: Screws, Maximum weight capacity: 50 kg, Minimum screen size: 58.4 cm (23") , Maximum screen size: 109.2 cm (43") , Minimum VESA mount: 100 x 100 mm, Maximum VESA mount: 200 x 200 mm. Product colour: Black