Apple TV 4K. Processor manufacturer: Apple, Processor model: A15. Internal storage capacity: 128 GB. Video formats supported: AVC, H.264, HEVC, M4V, MP4, MPEG4, Audio formats supported: AAC, AC3, AIFF, EAC3, FLAC, HE-AAC, MP3, MP3 VBR, WAV, Image formats supported: GIF, HEIF, JPEG, TIFF. Wi-Fi standards: Wi-Fi 6 (802.11ax) , Ethernet LAN data rates: 10, 100, 1000 Mbit/s. Product colour: Black, Silver, HD type: 4K Ultra HD, Supported video modes: 2160p