HP USB-C 65W Laptop Charger. Purpose: Notebook, Power supply type: Indoor, Input voltage: 90 V. Product colour: Black. Cable length: 0.18 m, Width: 97 mm, Depth: 53.5 mm. Quantity per pack: 1 pc (s) , Cables included: USB Type-C, Package width: 97 mm. Pallet gross weight: 303.36 g