Quantity | Price | Discount |
---|---|---|
1 - 4 | £9.39 | 0% |
5 - 9 | £9.01 | 4% |
10 - 19 | £8.64 | 8% |
20 - 49 | £8.26 | 12% |
50 + | £7.89 | 16% |
Veho VCC-100-XL MUVI™ X-Lapse. Product type: Mounting clamp, Product colour: Black, Maximum weight capacity: 0.75 kg. Width: 73 mm, Depth: 48 mm, Weight: 99 g. Package width: 93 mm, Package depth: 76 mm, Package height: 76 mm. Master (outer) case width: 395 mm, Master (outer) case length: 395 mm, Master (outer) case height: 200 mm