Samsung VH55B-E. Pixel pitch: 0.63 x 0.63 mm, Display brightness: 700 cd/m², Display diagonal: 139.7 cm (55") Placement supported: Indoor, Orientation: Landscape/Portrait, Bezel width (side) : 1.74 mm. Power consumption (typical) : 186 W, Power consumption (max) : 250 W, AC input voltage: 100 - 240 V. Certification: 60950-1, EMC. Width: 1212.2 mm, Depth: 70.4 mm, Height: 683 mm