Quantity | Price | Discount |
---|---|---|
1 - 4 | £18.99 | 0% |
5 - 9 | £18.23 | 4% |
10 - 19 | £17.47 | 8% |
20 + | £16.71 | 12% |
DELL WR3. Product type: USB receiver, Device type: Mouse/Keyboard, Brand compatibility: Dell, Compatibility: Dell Premier Collaboration Keyboard and Mouse – KM900 Dell Premier Collaboration Keyboard –.. Width: 14 mm, Depth: 19.7 mm, Height: 6.5 mm, Weight: 1.98 g. Product colour: Black