Samsung XHB-S Series LH100XHBTAS. Pixel pitch: 10.78 x 10.78 mm, Display brightness: 8000 cd/m², Display number of colours: 281 trillion colours. Placement supported: Outdoor, International Protection (IP) code: IP66, Product colour: Aluminium, Black. Power consumption (typical) : 160 W, Power consumption (max) : 480 W, AC input voltage: 100 - 240 V. Sustainability certificates: CE. Width: 689.9 mm, Depth: 92.9 mm, Height: 1035.4 mm