17.3inch Briefcase

Order Code: ZT1540510S

£19.99 Inc VAT (20%)


Description

Tech Air 17.3inch Briefcase Lightweight and compact. This is function with emotion.

Youíve got a hectic schedule and weíve got the perfect bag for your notebook. Itís got foam protection for all those little bumps and knocks on the way, itís lightweight and compact and itís got classic good looks. What more can you ask for to function with emotion? Well, donít forget the lifetime warranty.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 17.3inch Briefcase
  • Type
    Laptop Cases
  • Width
    445mm
  • Weight
    880g
  • Material
    Polyester
  • Height
    75mm
  • Colour
    Black
  • Depth
    325mm
  • Notebook Size
    Up To 17.3in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome