Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Tech Air 15.6inch Black Slip Case
By TechAir
Order Code:
ZT1540437S
£16.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 16th Dec
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/tech-air-15-6inch-black-slip-case/p/ZT1540437S
Add to quotation
View all Computer & Laptop Cases
Description
Tech Air 15.6inch Black Slip Case
Specifications
Specifications for Tech Air 15.6inch Black Slip Case
Weight
200g
Colour
Black
Notebook Size
Up To 15.6in
Type
Laptop Cases
Material
Polyester and Neoprene
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome