Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Tech Air Z Series Laptop Briefcase - Notebook Carrying Case - 17.3" - Black
By TechAir
Order Code:
ZT1514668S
£26.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/tech-air-z-series-laptop-briefcase-notebook-carrying-case-17-3-inch-black/p/ZT1514668S
Add to quotation
View all Computer & Laptop Cases
Description
Tech Air Z Series Laptop Briefcase - Notebook Carrying Case - 17.3" - Black
Specifications
Specifications for Tech Air Z Series Laptop Briefcase - Notebook Carrying Case - 17.3" - Black
Depth
320mm
Weight
800g
Material
Polyester
Height
80mm
Width
445mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome