Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
/
Computer Accessories
/
Computer & Laptop Cases
Hover to enlarge the image
Techair 15.6" Laptop Trolley - Notebook Carrying Case - 15.6" - Black
By
Tech Air
Order Code:
ZT1512486S
MPN:
TAN3901V5
View all Computer & Laptop Cases
Product Description
Techair 15.6" Laptop Trolley - Notebook Carrying Case - 15.6" - Black
Specifications
Width
440mm
Material
Polyester
Height
400mm
Weight
3.21kg
Depth
185mm
£92.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 21st Aug
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome