Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer Mice
75 x 115 x 50 mm, 80 g
By TechAir
Order Code:
ZT1697924S
£13.39
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 19th Dec
In Stock
GBP
13.39
https://www.zoro.co.uk/shop/computers-and-electronics/computer-mice/75-x-115-x-50-mm-80-g/p/ZT1697924S
Add to quotation
View all Computer Mice
Description
Tech air classic essential, Ambidextrous, RF Wireless, Black
Specifications
Specifications for 75 x 115 x 50 mm, 80 g
Depth
115mm
Width
75mm
Height
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome