Targus AMW584GL. Form factor: Right-hand. Movement detection technology: Blue Trace, Device interface: RF Wireless, Movement resolution: 1600 DPI, Buttons type: Pressed buttons, Buttons quantity: 7, Scroll type: Wheel. Power source: Batteries. Product colour: Black