Logitech G G203 LIGHTSYNC Gaming Mouse. Device interface: USB Type-A, Movement resolution: 8000 DPI, Response time: 1 ms, Buttons type: Pressed buttons, Buttons quantity: 6, Scroll type: Wheel. Illumination colour: Multi. Power source: Cable. Product colour: Black