Logitech G G402 Hyperion Fury FPS Gaming Mouse. Form factor: Right-hand. Device interface: USB Type-A, Movement resolution: 4000 DPI, Response time: 1 ms, Buttons type: Pressed buttons, Buttons quantity: 8, Scroll type: Wheel, Acceleration (max): 20 G. Laser colour: Blue. Power source: Cable. Product colour: Black