Logitech G G300S Optical Gaming Mouse. Form factor: Ambidextrous. Movement detection technology: Optical, Device interface: USB Type-A, Movement resolution: 2500 DPI, Response time: 1 ms, Buttons type: Pressed buttons, Buttons quantity: 9, Scroll type: Wheel, Acceleration (max): 20 G. Power source: Cable. Product colour: Black, Blue