CHERRY MC 2.1. Form factor: Right-hand. Device interface: USB Type-A, Movement resolution: 5000 DPI, Buttons type: Pressed buttons, Scroll type: Wheel. Illumination colour: Multi. Power source: Cable. Product colour: Black