CHERRY MW 8C ADVANCED. Form factor: Ambidextrous. Movement detection technology: Optical, Device interface: RF Wireless + Bluetooth, Movement resolution: 3000 DPI, Buttons type: Pressed buttons, Buttons quantity: 6, Scroll type: Wheel. Power source: Batteries. Works on any surface. Product colour: Black, Grey