Logitech Wireless Mouse M235. Form factor: Ambidextrous. Movement detection technology: Optical, Device interface: RF Wireless, Movement resolution: 1000 DPI, Buttons type: Pressed buttons, Buttons quantity: 3, Scroll type: Wheel. Power source: Batteries. Product colour: Grey