Yvi Plus 1600 Dpi Wireless Black Mouse

Order Code: ZT3528494S

£17.99 Inc VAT (20%)


Description

Trust Yvi Plus 1600 DPI Optical RF Wireless Optical Black Eco Mouse

Specifications for Yvi Plus 1600 Dpi Wireless Black Mouse
  • Wired/Wireless
    Wireless
  • Buttons
    4 Buttons
  • Weight
    84g
  • Dimensions (W x D x H)
    57x40x95mm
  • Operating System
    PC and Mac Compatible
  • Tracking
    Optical
  • Battery
    1 x AA
  • Environment Support
    83% Recycled Material
  • Colour
    Black
  • Scroll Wheel
    Yes
  • Compatible Software Platforms
    Windows, Mac OS, Chrome OS
  • Product Type
    Mice & Graphics Tablets
  • Connection
    USB
  • Hand Preference
    Right Handed
  • Wireless Range
    8m