Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
21.5in HDMI VGA DP DVI Monitors
By Philips
Reset
Clear All
Resolution
Select
Panel Type
Select
See all variants from
£129.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£129.99
Description unavailable
Feature Attributes
Colour:
Black
Aspect Ratio:
16:9
Size Range:
18.1-22.9 in
Monitor Size:
21.5 in
Built-In Speakers:
2 x 2w
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome