Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
23.8in Fhd Monitors
By Philips
Reset
Clear All
Resolution
Select
Built-In Speakers
Select
See all variants from
£139.99
Inc VAT (20%)
Up to 12.5% off
1
Add to basket
Add to quotation
See all variants from
£139.99
Description unavailable
Feature Attributes
Environment Support:
ENERGY STAR Certified
Monitor Size:
23.8 in
Panel Type:
IPS
Type:
Desktop Monitors
Contrast Ratio:
1000:01:00
Colour:
Black
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome