Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
23.8in IPS Fhd Displays
By Philips
Reset
Clear All
Type
Select
See all variants from
£199.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£199.99
Description unavailable
Feature Attributes
Aspect Ratio:
16:09:00
Environment Support:
ENERGY STAR Certified
Panel Type:
IPS
Built-In Speakers:
2x4w
Size Range:
23-23.9 in
Monitor Size:
23.8 in
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome