Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
27in Qhd Monitors
By Philips
Reset
Clear All
USB Port
Select
See all variants from
£199.99
Inc VAT (20%)
Up to 9% off
1
Add to basket
Add to quotation
See all variants from
£199.99
Description unavailable
Feature Attributes
Colour:
Black
Type:
Desktop Monitors
Monitor Size:
27 in
Aspect Ratio:
16:09:00
Size Range:
27-27.9 in
Resolution:
QHD,2560x1440
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome