Acer B7 Vero B247YEbmiprzxv Monitor, 23.8", Full HD (1920x1080) , IPS, 100Hz Refresh rate, 4Ms Response Time, Zero Frame Bezel, HDMI/DP/VGA/USB. Display diagonal: 60.5 cm (23.8") , Display resolution: 1920 x 1080 pixels, HD type: Full HD, Display technology: LED, Native aspect ratio: 16:9. Built-in speaker (s) Built-in USB hub, USB hub version: 3.2 Gen 2 (3.1 Gen 2) VESA mounting, Height adjustment. Product colour: Black