Philips Brilliance P-Line 328p6aubreb - Led Monitor - 32" (31.5" Viewable) - 2560 X 1440 Qhd @ 60 Hz - Ips - 450 Cd/M≤ - 1200:1 - Hdr10 - 4 Ms - Hdmi, Vga, Displayport, Usb-C - Speakers - Textured Black