DELL E Series 22 Inch Monitor - E2223HN. Display diagonal: 54.5 cm (21.4") , Display resolution: 1920 x 1080 pixels, HD type: Full HD, Display technology: LCD, Response time: 10 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. VESA mounting. Product colour: Black