DELL E Series E1715S. Display diagonal: 43.2 cm (17") , Display resolution: 1280 x 1024 pixels, HD type: SXGA, Display technology: LCD, Response time: 5 ms, Native aspect ratio: 5:4, Viewing angle, horizontal: 170°, Viewing angle, vertical: 160°. VESA mounting. Product colour: Black