HP E-Series E27k G5. Display diagonal: 68.6 cm (27") , Display resolution: 3840 x 2160 pixels, HD type: 4K Ultra HD, Response time: 5 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in speaker (s) VESA mounting, Height adjustment. Product colour: Black, Silver