HP E24t G5 FHD Touch Monitor. RGB colour space: sRGB, Colour gamut: 99%. Weight (with stand) : 5.77 kg. Package width: 539.4 mm, Package depth: 211 mm, Package height: 507 mm. Sustainable technologies and materials: Low Halogen; Molded paper pulp cushion inside box is 100% sustainably sourced and recyclable;.. Weight: 5.77 kg