HP E27 G5. Display diagonal: 68.6 cm (27") , Display resolution: 1920 x 1080 pixels, HD type: Full HD, Response time: 5 ms, Native aspect ratio: 16:9. Built-in USB hub. VESA mounting, Height adjustment. Product colour: Black