HP E34m G4. Display diagonal: 86.4 cm (34") , Display resolution: 3440 x 1440 pixels, HD type: Wide Quad HD, Response time: 5 ms, Native aspect ratio: 21:9, Viewing angle, vertical: 178°. Built-in speaker (s) VESA mounting, Height adjustment. Product colour: Black