Hannspree HC 270 HPB. Display diagonal: 68.6 cm (27") , Display resolution: 1920 x 1080 pixels, HD type: Full HD, Display technology: LED, Response time: 5 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 170°, Viewing angle, vertical: 160°. Built-in speaker (s) VESA mounting. Product colour: Black