Hannspree HC272PFB. Display diagonal: 68.6 cm (27") , Display resolution: 2560 x 1440 pixels, HD type: 2K Ultra HD, Display technology: LED, Response time: 4 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in speaker (s) VESA mounting. Product colour: Black