HD Resolution LED Monitor


Select
£299.99 Inc VAT (20%)
Up to 11.5% off


See all variants from £299.99


Description unavailable

Feature Attributes

Contrast Ratio:
1000:01:00
Response Time:
4 ms
Panel Type:
IPS
Aspect Ratio:
16:09:00
Resolution:
1920x1080,Yes
Type:
Desktop Monitors
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome