HP 278 Wjb LED Display 68.6 cm (27") 1920 X 1080 Pixels Full HD Black

Order Code: ZT3440196S

£209.99 Inc VAT (20%)


Description

Hannspree HP 278 WJB. Display diagonal: 68.6 cm (27") , Display resolution: 1920 x 1080 pixels, HD type: Full HD, Display technology: LED, Response time: 5 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in speaker (s) Built-in USB hub, USB hub version: 3.2 Gen 1 (3.1 Gen 1) VESA mounting, Height adjustment. Product colour: Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome