Acer KA2 KA272Ebi Monitor, 27", Full HD (1920x1080) , 100Hz Refresh rate, 1Ms Response Time, Zero Frame, IPS, Freesync. Display diagonal: 68.6 cm (27") , Display resolution: 1920 x 1080 pixels, HD type: Full HD, Display technology: LED, Response time: 1 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in speaker (s) VESA mounting. Product colour: Black