Acer NITRO XV2 Nitro Nitro XV252QZbmiiprx 24.5" Full HD (1920 x 1080) IPS Zero-Frame FreeSync Premium Gaming Monitor, DisplayHDR400, 99% sRGB, Up to 280Hz, Up to 1ms (Display Port & 2 x HDMI 2.0 Ports), Black, 62.2 cm (24.5"), 1920 x 1080 pixels, Full HD, LED, 0.5 ms, Black, Red
Note: Image is for illustrative purposes only and may differ from the actual product.