Odyssey G5 34in Uwqhd HDMI DP Monitor

Order Code: ZT3525631S

£399.99 Inc VAT (20%)


Description

Samsung Odyssey G5 34 Inch 3440 x 1440 Pixels UltraWide Quad HD VA Panel AMD FreeSync HDMI DisplayPort Curved Gaming Monitor

Specifications for Odyssey G5 34in Uwqhd HDMI DP Monitor
  • Built-In Speakers
    No
  • Colour
    Black
  • Weight With Stand
    5.6kg
  • Form
    Curved LED Monitor
  • Dimensions With Stand
    806.6x272.6x475.3mm
  • Panel Type
    VA
  • Contrast Ratio
    2500, 1
  • Height Adjustable
    No
  • Weight
    5.2kg
  • Size Range
    32-34.9in
  • Aspect Ratio
    21:09:00
  • Monitor Size
    34in
  • Vesa Mount Size
    75x75mm
  • Dimensions (W x D x H)
    806.6x152.7x380.9mm
  • Product Type
    Desktop Monitors
  • Response Time
    1ms
  • Resolution
    3440x1440
    UWQHD
  • Display Port
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome