DELL P Series P1424H. Display diagonal: 35.6 cm (14") , Display resolution: 1920 x 1080 pixels, HD type: Full HD, Display technology: LCD, Response time: 6 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in USB hub. Product colour: Grey