DELL P Series P1917S. Display diagonal: 48.3 cm (19") , Display resolution: 1280 x 1024 pixels, HD type: SXGA, Display technology: LCD. Display: LED. Response time: 6 ms, Native aspect ratio: 5:4, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in USB hub, USB hub version: 3.2 Gen 1 (3.1 Gen 1) VESA mounting, Height adjustment. Product colour: Black