ASUS ProArt PA248CNV. Display diagonal: 61.2 cm (24.1") , Display resolution: 1920 x 1200 pixels, HD type: Full HD+, Response time: 5 ms, Native aspect ratio: 16:10, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in speaker (s) Built-in USB hub, USB hub version: 3.2 Gen 1 (3.1 Gen 1) VESA mounting, Height adjustment. Product colour: Black