Apple Studio Display - 68.6cm (27-inch) - 5K 5120 x 2880 pixels - Nano-Texture Glass - VESA Mount Adapter. Display diagonal: 68.6 cm (27") , Display resolution: 5120 x 2880 pixels, HD type: 5K Ultra HD, Native aspect ratio: 16:9. Built-in speaker (s) Built-in USB hub. VESA mounting. Product colour: Silver