Lenovo ThinkVision P24q-30 60.5 cm (23.8") 2560 x 1440 pixels Quad HD LED. Display diagonal: 60.5 cm (23.8") , Display resolution: 2560 x 1440 pixels, HD type: Quad HD, Display technology: LED, Response time: 6 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in USB hub. VESA mounting, Height adjustment. Product colour: Black